Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Pencil Die Grinder, 1/8 in Collet, 1/4 in NPT, 0.05 HP, 60,000 RPM, 20PK
- Mfr # CP9104Q-CTN
- Zoro # G323744206
product price:Â
$
4,455.99
/pk of 20, $222.80/ea
Free Shipping & Returns
Key Features
Free Speed
60000
Angle Type
Straight
Air Pressure
90
Material
Aluminum
Color
Red,Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP9104Q-CTN
- Zoro #
- G323744206
- UPC #
- 015451815257
- Country of Origin
- Taiwan, Province of China
- Free Speed
- 60000
- Angle Type
- Straight
- Air Pressure
- 90
- Material
- Aluminum
- Color
- Red,Black
- Air Inlet Thread Type
- NPT
- Item
- Die Grinder
- Handle Type
- Straight
- Collet Max Capacity
- 1/4 (6.4 mm)
- Includes
- Air Pencil Die Grinder, 1/8 in and 3 mm Collets, Silencer Hose, Wrench
- Max Power (hp)
- 0.05
- Starting System
- Rolling Throttle
- Air Inlet Gender
- Female
- Air Consumption at Free Speed
- 7 cfm
- Air Consumption at Load
- 7 cfm
- Vibration
- <2.5 m/s²
- Sound Power
- 82 dB(A)
- Min Hose Dia Inch
- 0.38 in
- Sound Pressure
- 71 dB(A)
Dimensions
- Air Inlet Thread Size (in)
- 0.25
- Length
- 5.24 in
- Width
- 5.91 in
Description
This very compact pencil die grinder will fit your most constrained access applications to keep your quality at the highest standard. It features a high speed of 60,000 RPM to meet your needs when precision is a key factor in your grinding applications. With only 1/2 lbs - 0.2 kg, it offers a high level of user comfort. Available as a bare tool or in kit form.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.