Shop CHICAGO PNEUMATIC
See all product information
Create Account
Right Angle Air Die Grinder, 1/4 in Collet, 1/4 in NPT, 0.3 HP, 22,500 RPM, 20PK
- Mfr # CP875-CTN
- Zoro # G023744209
product price:Â
$
2,419.99
/pk of 20, $121.00/ea
Free Shipping & Returns
Key Features
Includes
Air Angle Die Grinder, Wrench Spanner
Air Inlet Thread Type
NPT
Color
Red,Black
Length
4.88 in
Starting System
Safety Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP875-CTN
- Zoro #
- G023744209
- UPC #
- 015451815233
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.88 in
- Width
- 3.94 in
- Air Inlet Thread Size (in)
- 0.25
Details
- Includes
- Air Angle Die Grinder, Wrench Spanner
- Air Inlet Thread Type
- NPT
- Item
- Die Grinder
- Color
- Red,Black
- Starting System
- Safety Lever
- Free Speed
- 22500
- Material
- Aluminum, Composite Over-sleeve
- Air Inlet Gender
- Female
- Collet Max Capacity
- 1/4 (6.4 mm)
- Handle Type
- Straight
- Max Power (hp)
- 0.3
- Angle Type
- 90
- Air Pressure
- 90
- Vibration
- 4.4 m/s²
- Min Hose Dia Inch
- 0.38 in
- Air Consumption at Free Speed
- 22 cfm
- Sound Power
- 112.3 dB(A)
- Air Consumption at Load
- 22 cfm
Description
The CP875 series is designed for general maintenance in limited spaces. It has an integrated pneumatic regulator with a power of 0.3 HP (220 W). It is a very compact and lightweight tool, ensuring extreme maneuverability in high-speed grinding applications. Available as a bare tool or as a kit.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.