Air Rivet Hammer, 0.401 in Type 1X, 1/4 in NPT, 1.38 in Stroke, 2,850 BPM
- Mfr # CP4281
- Zoro # G223295198
product price:Â
$
518.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.53 in
Stroke Length
1.38 in
Vibration Level
37.4 ft/s² (11.4 m/s²)
Blows per Minute
2850
Air Inlet Thread Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP4281
- Zoro #
- G223295198
- UPC #
- 15451783242
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Hammer
- Vibration Level
- 37.4 ft/s² (11.4 m/s²)
- Blows per Minute
- 2850
- Air Inlet Thread Type
- NPT
- Handle Type
- Pistol
- Starting System
- Trigger
- Sound Power Level
- 107 dBA
- Air Inlet Gender
- Female
- Sound Pressure Level
- 96 dBA
- Color
- Red, Black
- Max. Pressure
- 90 psi
Dimensions
- Overall Length
- 4.53 in
- Stroke Length
- 1.38 in
- Air Inlet Thread Size
- 1/4 in
- Width
- 2 in
- Depth
- 5.62 in
Description
Takes avantages of the CP rivet hammers solution covering the most frequent riveting application in metal structure reppneumatic for aerospace. The CP42 rivet hammer series is defined by 7 models (1X,2X,3X,4X,5X,7X,9X) .
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.