Shop CHICAGO PNEUMATIC
See all product information
Create Account
Air Rivet Squeezer, Alligator Jaw, 1/4 in NPT, Travel 0.77 in, Force 4,090 lb
- Mfr # CP4220AL
- Zoro # G723295124
product price:Â
$
2,215.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.5 in
Starting System
Safety Lever
Max. Pressure
90 psi
Handle Type
Straight
Color
Red, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP4220AL
- Zoro #
- G723295124
- UPC #
- 15451783365
- Country of Origin
- Taiwan, Province of China
- Item
- Rivet Squeezer
- Starting System
- Safety Lever
- Max. Pressure
- 90 psi
- Handle Type
- Straight
- Color
- Red, Black
- Air Inlet Gender
- Female
- Vibration Level
- <2.5 m/s²
- Air Inlet Thread Type
- NPT
- Sound Power Level
- 83 dBA
- Sound Pressure Level
- 72 dBA
Dimensions
- Overall Length
- 13.5 in
- Air Inlet Thread Size
- 1/4 in
- Depth
- 5.28 in
Description
The CP42 series includes six models of squeezers which covers the most frequently used rivets in metal structure repair for aerospace, and their functional design is truly first class. You have a choice between C-jaws and Alligator jaws to best fit your application and to give optimal access.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.