Air Rivet Squeezer, Alligator Jaw, 1/4 in NPT, Travel 0.63 in, Force 5,990 lb
- Mfr # CP4220AS
- Zoro # G923294767
product price:Â
$
2,008.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11.18 in
Starting System
Safety Lever
Depth
3.62 in
Max. Pressure
90 psi
Air Inlet Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP4220AS
- Zoro #
- G923294767
- UPC #
- 15451783341
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 11.18 in
- Depth
- 3.62 in
- Air Inlet Thread Size
- 1/4 in
Details
- Item
- Rivet Squeezer
- Starting System
- Safety Lever
- Max. Pressure
- 90 psi
- Air Inlet Gender
- Female
- Vibration Level
- <2.5 m/s²
- Handle Type
- Straight
- Air Inlet Thread Type
- NPT
- Sound Power Level
- 83 dBA
- Sound Pressure Level
- 72 dBA
- Color
- Red, Black
Description
The CP42 series includes six models of squeezers which covers the most frequently used rivets in metal structure repair for aerospace, and their functional design is truly first class. You have a choice between C-jaws and Alligator jaws to best fit your application and to give optimal access.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.