Air Screwdriver, 1/4 in, Hex, Rev, Direct Drive, Quick Change, Torque 3.3 ft.lb, 2,400 RPM
- Mfr # CP2810
- Zoro # G523294976
product price:Â
$
876.99
/ea
Free Shipping & Returns
Key Features
Item - Air Screwdrivers
Screwdriver
Free Speed
2,400 rpm
Color
Red, Black
Depth
6.3 in
Clutch Housing
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP2810
- Zoro #
- G523294976
- UPC #
- 15451795504
- Country of Origin
- Hungary
- Item - Air Screwdrivers
- Screwdriver
- Free Speed
- 2,400 rpm
- Color
- Red, Black
- Clutch Housing
- Steel
- Output Retainer Type
- Quick Change
- Starting System
- Trigger
- Air Inlet Gender
- Female
- Air Pressure
- 90 psi
- Output Drive Type
- Hex
- Air Inlet Thread Type
- BSP
- Shank Material
- Aluminum
- Handle Type
- Pistol
Dimensions
- Depth
- 6.3 in
- Overall Length
- 7.2 in
- Drive Size
- 1/4 in
- Width
- 1.93 in
- Air Inlet Thread Size
- 1/4 in
Description
The CP28 series direct drive pneumatic screwdriver has a high robustness with an aluminum body. Designed for heavy-duty applications. It has a speed of 2400 rpm and offers a tightening torque up to 3.32 ft.lb/4.5 Nm for the CP2810. CP2811 offers a speed of 750 rpm and a tightening torque up to 8.85 ft.lb/12 Nm. Good handling is ensured thanks to its convenient progressive trigger and one-hand reverse button.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.