Air Impact Screwdriver, 1/4 in, Hex, Rev, Impact, 1/4 in NPT, Torque 17.7 ft.lb, 13,000 RPM
- Mfr # CP2141
- Zoro # G123294796
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Item - Air Screwdrivers
Impact Screwdriver
Clutch Type - Air Screwdriver
Impact Clutch (Rocking Dog)
Free Speed
13,000 rpm
Starting System
Trigger
Color
Red, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP2141
- Zoro #
- G123294796
- UPC #
- 15451707873
- Country of Origin
- Taiwan, Province of China
- Item - Air Screwdrivers
- Impact Screwdriver
- Clutch Type - Air Screwdriver
- Impact Clutch (Rocking Dog)
- Free Speed
- 13,000 rpm
- Starting System
- Trigger
- Color
- Red, Black
- Air Inlet Gender
- Female
- Sound Power Level
- 88 dBA
- Clutch Housing
- Aluminum
- Handle Type
- Pistol
- Output Drive Type
- Hex
- Output Retainer Type
- Ball Detent
- Air Pressure
- 90 psi
- Air Inlet Thread Type
- NPT
- Sound Pressure Level
- 77 dBA
- Air Consumption at Free Speed (cfm)
- 18 cfm
- Vibration Level
- 17.4 ft/s² (5.3 m/s²)
- Shank Material
- Aluminum
Dimensions
- Depth
- 5.91 in
- Overall Length
- 5.63 in
- Drive Size
- 1/4 in
- Air Inlet Thread Size
- 1/4 in
Description
The CP2141 is a 1/4 Inch hex pistol impact screwdriver with Quick Change. Perfectly suitable for various MRO applications, it can reach a speed of 13,000 RPM. Operator comfort is ensured with its limited noise level and its ability to access tight spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.