Angle Air Die Grinder, 1/4 in Air Inlet, 1/4" Collet, Heavy Duty, 31,000 rpm, 1/2 HP

  • Mfr # CP3019-31ES

  • Zoro # G4141125


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 13/16 in
Air Inlet
1/4 in
Horsepower
1 hp
Free Speed
31,000 rpm
Max. Speed
31,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP3019-31ES
Zoro #
G4141125
UPC #
015451686109
Country of Origin
Hungary

Dimensions

Overall Length
9 13/16 in
Min. Hose Size
5/16 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
5/16 in

Details

Item
Air Angle Die Grinder
Air Inlet
1/4 in
Horsepower
1 hp
Free Speed
31,000 rpm
Max. Speed
31,000 RPM
Grinder Type
Angle
CFM @ Full Load
19.928
Collet
1/4"
Throttle
Safety Lever
Duty
Heavy Duty
Handle Material
Composite
Tool Weight
1.24 lb
Grinder Orientation
Extended
Vibration Level
3.6 m/sq sec
Standards
EN ISO 11148-9:2012
Power Source
Air Powered
Air Pressure
90 psi
Features
High Performance
Switch Type
Safety Lever
Exhaust Location
Rear
Series
CP3019 Series
Safety Features
Safety Lever
Air Consumption
20 cfm
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Maximum
31,000 RPM
Tool Series
CP3019
Tool Life
Ultra Durable

Description

Air Angle Die Grinder, Duty Heavy Duty, Horsepower 1 hp, Collet Size 1/4 in, Grinder Orientation Extended, Air Inlet Connection Size 1/4 in, Max. Speed 31,000 RPM, Air Inlet 1/4 in, Safety Features Safety Lever, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.