Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp

  • Mfr # CP3000-420R
  • Zoro # G6707547
product price: 
$
400.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 11/16 in
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP3000-420R
Zoro #
G6707547
UPC #
015451687984
Country of Origin
Taiwan, Province of China
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.5 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Straight
Includes
Wrenches
Throttle
Safety Lever
CFM @ Full Load
23.3
Characteristics
Compact, Ergonomic, Lightweight, Streamlined
Handle Material
Composite
Duty
Heavy Duty
Average CFM @ 15 Second Run Time
5.8
Bearing Type
Ball
Grinder Orientation
Straight
Collet
1/4 in
Variable Speed
Yes
Tool Weight
1.67 lb
Features
High Precision, Operator Comfort
Application
Deburring, Die Contouring, Light Chamfering
Standards
EN ISO 11148-9:2012
Minimum Speed
20,000 RPM
Power Source
Air Powered
Safety Features
Streamlined Safety Lever
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Switch Type
Safety Lever
Air Pressure
90 psi
Switch Location
Top
Series
CP3000 Series
Exhaust Location
Rear
Grip Style
Barrel Grip
Air Consumption
23 cfm
Tool Style
Straight
Accessory Free Tool Change
No
Vibration Level
2.5 m/sq sec
Air Inlet Gender
Female
Speed - Minimum
20,000 RPM
Robot Mounting Components Included
Tool Only
Tool Life
Ultra Durable
Speed - Maximum
20,000 RPM
Tool Series
CP3000
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
7 11/16 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
7 11/16 in
Length
7 11/16 in
Fits Chest Size
High Precision, Operator Comfort

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Wrenches, Grip Style Barrel Grip, Safety Features Streamlined Safety Lever, Switch Location Top, Power Source Air Powered

Ratings & reviews