Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp

  • Mfr # CP9122CR

  • Zoro # G4141676


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9 3/8 in
Air Inlet
1/4 in
Horsepower
1.1 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9122CR
Zoro #
G4141676
UPC #
015451669324
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 3/8 in
Min. Hose Size
3/8 in
Wheel Diameter
4 1/2 in
Air Inlet Connection Size
1/4 in
Spindle Thread Size
3/8"-24

Details

Item
Angle Grinder
Air Inlet
1/4 in
Horsepower
1.1 hp
Free Speed
12,000 RPM
Max. Speed
12,000 RPM
Grinder Type
Angle
Grinder Orientation
Angle
Lever Type
Safety
CFM @ Full Load
29.68
Duty
General
Housing Material
Aluminum
Tool Weight
4.1 lb
Air Consumption
30 cfm
Power Source
Air Powered
Switch Type
Safety Lever
Vibration Level
5.4 m/sq sec

Description

Angle Grinder, Wheel Diameter 4 1/2 in, Horsepower 1.1 hp, Max. Speed 12,000 RPM, Air Inlet 1/4 in, Air Inlet Connection Size 1/4 in, Lever Type Safety, Spindle Thread Size 3/8 In.-24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.