Shop CHICAGO PNEUMATIC
See all product information
Create Account
CPT7225 Random Orbital Sander - 3/32 Inch Orbit
- Mfr # CPT7225
- Zoro # G804062911
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Average CFM @ 15 Second Run Time
8 cfm
CFM @ Full Load
16 cfm
Features
Min. hose size
3/8"
Noise level
81 dBa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPT7225
- Zoro #
- G804062911
- UPC #
- 15451631482
- Country of Origin
- China
- Average CFM @ 15 Second Run Time
- 8 cfm
- CFM @ Full Load
- 16 cfm
- Features
- Noise level
- 81 dBa
- Sound Power
- 92 dBa
- Pad type
- PSA
- Vibration
- <2.5 m/s (ISO-8662-8)
- Free speed
- 12000 rpm
- Vibration K
- 3.18 m/s (ISO-28927-3)
- Power
- 210 W; 0.3 hp
- Pad type PSA
- yes
- Free speed air consumption
- 18 cfm
Dimensions
- Min. hose size
- 3/8"
- Pad diameter
- 6"
- Height over spindle
- 105 mm
- Paper size
- 6"
- Orbit diameter
- 2 1/2"
Description
Features and Benefits Powerful .21 horsepower motor for tough jobs without stalling Unique tear drop handle for comfort and support Lightweight; weighing only 1.59 lbs. - the lightest in the industry 12 000 RPM - the fastest in the industry Less than 2.5 m/s2 of vibration - lowest vibration in the industryThis premium lightweight orbital sander is best for fine sanding. Features comfort contoured handle with great speed control. CP noise control muffler minimizes sound levels. Chemical and impact resistant composite housing and easy access speed control. Premium CP low vibration pad are available in PSA or Hook and Loop 6 hole; vacuum or non-hole vacuum. Pad size: 6"; air consumption: 16 cfm; air inlet NPTF: 1/4".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.