Shop CHICAGO PNEUMATIC
See all product information
Create Account
CPT828-H 1/2 Inch Drive Heavy Duty Air Ratchet
- Mfr # CPT828-H
- Zoro # G503975239
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
Torque Range
13-70 Nm
Length
10"
CFM @ Full Load
15 cfm
Square Drive Size
1/2"
Min. Hose
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPT828-H
- Zoro #
- G503975239
- UPC #
- 15451028909
- Country of Origin
- China
- Torque Range
- 13-70 Nm
- CFM @ Full Load
- 15 cfm
- Min. Hose
- 3/8"
- Required Pressure
- 108 dBa
- Air Inlet
- 0.25 "
- Average CFM @ 15 Second Run Time
- 3.75 cfm
- Features
- Ratchets for General Maintenance with excellent durability; Great power up to 50 ft.lbs (70 Nm); 1/2" standard ratchet; Features CP's patented TriSpring anti-slip head design; Grease fitting on the reverse lever
- Free speed
- 150 rpm
- Vibration K
- 1.3 m/s (ISO-28927-2)
- Noise level
- 97 dBa
- Max torque
- 70 Nm
- Vibration
- 10 m/s (ISO-8662-7)
Dimensions
- Length
- 10"
- Square Drive Size
- 1/2"
Description
Features and Benefits: Features CP s new anti-slip head design which virtually eliminates slippage while reducing the potential for heat build-up even in long run downs Compact yet packed with power and speed Efficient 112 hp motor provides up to 50 ft./lb. of torque Advanced head design provides dramatically longer life Teasing throttle for precise speed control Applications: exhaust systems all engines water pumps fuel pumps radiators etc. Ergonomic square-handle design for a positive comfortable grip. Working torque: 10-50 ft./lbs.; maximum torque: 50 ft./lbs.; free speed: 150 RPM; average air consumption: 3.75 cfm; air inlet thread: 1/4" NPTF; minimum hose size: 3/8"; sound dBA: 96.5; length: 10"; weight: 2.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.