Shop CHICAGO PNEUMATIC
See all product information
Create Account
Digital eTorque Wrench, 3/4 in, Torque Check, Torque (Min / Max) 32 ft-lb to 625 ft-lb
- Mfr # CP8922TC
- Zoro # G323296460
product price:
$
3,077.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4 in
Overall Length
48 in
Width
2.4 in
Handle Type
Straight
Depth
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP8922TC
- Zoro #
- G323296460
- UPC #
- 15451808853
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Handle Type
- Straight
- Output Drive Type
- Square
- Color
- Black, Red
Dimensions
- Drive Size
- 3/4 in
- Overall Length
- 48 in
- Width
- 2.4 in
- Depth
- 1.8 in
Description
To expand our range of high‐precision cordless torque tools, Chicago Pneumatic is introducing the CP89 eTorque Electronic Torque Wrench. The CP89 eTorque Series consists of six models from 1⁄4" to 3/4 indrive anvils, covering a torque range from 2 Nm (1.5 ft‐lb) to 850 Nm (625 ft‐lb) with +/- 3% accuracy. Each model is available in two configurations: standalone or Torque Check (TC). Like the CP86 Series, the CP89 TC models offer torque and angle measurement, P‐Sets, sequencing, and reporting capabilities through the CPLinQ application.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.