TORQUE WRENCH
- Mfr # 96501100
- Zoro # G123785584
product price:Â
$
6,045.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Type
Standard
Standards
DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
Torque Range (Nm)
100 to 1000 N-m
Power Source
Battery
Torque Adjustability
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96501100
- Zoro #
- G123785584
- UPC #
- 4018754212804
- Country of Origin
- Germany
Dimensions
- Overall Width
- 130 mm
- Overall Length
- 1,438 mm
- Drive Size
- 3/4 in
- Wire Rope Length
- 1,438 mm
- Length
- 1,438 mm
Details
- Item
- TORQUE WRENCH
- Head Type
- Standard
- Standards
- DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
- Torque Range (Nm)
- 100 to 1000 N-m
- Power Source
- Battery
- Torque Adjustability
- Adjustable
- Includes
- (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
- Rotation
- Clockwise
- Weight
- 6,905 g
- Handle Type
- Ergonomic
- Torque Range (in.-lbs.)
- 885 to 8850 in-lb
- Extended Data Testing
- No
- Ratcheting
- Yes
- Visual/Audible Indicators
- Audible/Visual Tone, OLED Display and Side Signal Lights
- Torque Range (Ft.-Lb.)
- 73 to 735 ft-lb
- Measurement Type
- Metric
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
TORQUE WRENCH, Drive Size 3/4 in, Audible/Visual Tone, OLED Display and Side Signal Lights, Ratcheting Yes, Overall Length 1,438 mm, Extended Data Testing No, Standard, 100 to 1000 N-m, 73 to 735 ft-lb, 885 to 8850 in-lb, Battery, Includes (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.