TORQUE WRENCH
- Mfr # 96501001
- Zoro # G223785651
product price:Â
$
3,187.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
80 mm
Overall Length
269 mm
Ratcheting
Yes
Measurement Type
Metric
Torque Range (Nm)
1 to 10 N-m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96501001
- Zoro #
- G223785651
- UPC #
- 4018754212712
- Country of Origin
- Germany
Dimensions
- Overall Width
- 80 mm
- Overall Length
- 269 mm
- Drive Size
- 1/4 in
- Wire Rope Length
- 269 mm
- Length
- 269 mm
Details
- Item
- TORQUE WRENCH
- Ratcheting
- Yes
- Measurement Type
- Metric
- Torque Range (Nm)
- 1 to 10 N-m
- Torque Adjustability
- Adjustable
- Torque Range (Ft.-Lb.)
- 0.7 to 7.5 ft-lb
- Head Type
- Standard
- Weight
- 432 g
- Visual/Audible Indicators
- Audible/Visual Tone, OLED Display and Side Signal Lights
- Power Source
- Battery
- Torque Range (in.-lbs.)
- 9 to 90 in-lb
- Rotation
- Clockwise
- Standards
- DIN EN ISO 6789-2:2017, VDI/VDE 2648-2
- Handle Type
- Ergonomic
- Extended Data Testing
- No
- Includes
- (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
TORQUE WRENCH, Drive Size 1/4 in, Audible/Visual Tone, OLED Display and Side Signal Lights, Ratcheting Yes, Overall Length 269 mm, Extended Data Testing No, Standard, 0.7 to 7.5 ft-lb, 1 to 10 N-m, 9 to 90 in-lb, Battery, Includes (3) Certificates, (4) AAA/LR03 1.5 V Micro-Batteries, Plastic Box, Ratchet, SensoMaster 4 Software, USB Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.