Straight Air Die Grinder, 1/4 in Collet, 1/4 in NPT, 0.54 HP, 24,000 RPM, 25PK
- Mfr # CP860-CTN
- Zoro # G523744211
product price:Â
$
6,383.99
/pk of 25, $255.36/ea
Free Shipping & Returns
Key Features
Air Inlet Thread Type
NPT
Air Inlet Gender
Female
Width
4.13 in
Starting System
Safety Lever
Air Inlet Thread Size (in)
0.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP860-CTN
- Zoro #
- G523744211
- UPC #
- 015451815219
- Country of Origin
- Japan
- Air Inlet Thread Type
- NPT
- Air Inlet Gender
- Female
- Starting System
- Safety Lever
- Material
- Aluminum, Composite Over-sleeve
- Includes
- Air Die Grinder, Wrench Spanner
- Collet Max Capacity
- 1/4 (6.4 mm)
- Air Pressure
- 90 psi
- Handle Type
- Straight
- Angle Type
- Straight
- Max Power (hp)
- 0.54
- Free Speed
- 24000
- Color
- Silver,Black
- Item
- Die Grinder
- Sound Pressure
- 92.5 dB(A)
- Vibration
- 3.7 m/s²
- Air Consumption at Load
- 21 cfm
- Air Consumption at Free Speed
- 21 cfm
- Min Hose Dia Inch
- 0.38 in
- Sound Power
- 103.5 dB(A)
Dimensions
- Width
- 4.13 in
- Air Inlet Thread Size (in)
- 0.25
- Length
- 5.75 in
Description
The CP860 Series, a 1/4 Inch (6.35 mm) capacity die grinder with collet, features a compact or extended shaft to accommodate your most demanding accesses in general maintenance applications to keep your quality at the highest level. The motor is extremely powerful and reliable with 0.54 HP (400 W). Available in 4 models: 1/4 Inch collet (short & long shank) and 6 mm collet (short & long shank).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.