Chicago Pneumatic
HD High Power Impact Wrench, 3/4"Drive, 3/8" NPT Air Inlet, General, 6300 rpm
Mfr # CP7763
Zoro # G9418521
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 3/8" NPT
- Duty General
- Free Speed 6300 rpm
- Min. Hose Size 1/2"
- Overall Length 8.8"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel Set, Not Tether Capable (J86000)
- IRWIN Hex Die, High Carbon Steel, RH, 5/16-24 (6529)
- MICRO 100 Grooving Tool (OR-141-9)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X40)
- CHICAGO PNEUMATIC Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.54 hp (CP3030-420R)
- CHICAGO PNEUMATIC Extended Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Medium Duty, 24,000 RPM, 0.54 hp (CP860ES)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7550B)
- CHICAGO PNEUMATIC Straight Angle Grinder, 1/2 in Air Inlet, Heavy Duty, 6,000 rpm, 3.6 hp (CP3249-GABSYG)
- CHICAGO PNEUMATIC Extended Straight Wheel Grinder, 3/8 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 18,000 RPM (CP3451-18SE3)
- CHICAGO PNEUMATIC CP7406 1/4" 90 Degree Angle Die Grinder (7406)
- INGERSOLL-RAND Type 27 Die Grinder, 3/8 in NPT Female Air Inlet, 6 mm, 1/4 in Collet, Heavy Duty, 18,000 RPM (M2A180RG4)
- Chicago Pneumatic Air Grinders