Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Pneumatic Angle Grinder

  • Mfr # CP3650-100AB6V

  • Zoro # G814936165


product price: $1,909.99
/ea
Free Shipping & Returns

Key Features

Air Inlet
3/8 in BSP
Grinder Orientation
angle
Air Inlet Type
BSP
Housing Material
aluminum/composite
Spindle Thread Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3650-100AB6V
Zoro #
G814936165
UPC #
015451805937
Country of Origin
Hungary

Dimensions

Spindle Thread Size
5/8-11

Details

Item
Heavy Duty Pneumatic Angle Grinder
Air Inlet
3/8 in BSP
Grinder Orientation
angle
Air Inlet Type
BSP
Housing Material
aluminum/composite
Lever Type
safety lever
Anti-Vibration Technology
Yes
Reach
Standard Reach
For Wheel Type
Type 27, 28, 29, and 42
Standards
EC, ISO, UKCA, CE

Description

Air Angle Grinder, Wheel Diameter 6 in, Horsepower 2.2 hp, For Wheel Type Type 27, 28, 29, and 42, Air Inlet 3/8 in BSP, Air Inlet Connection Size 3/8 in, Air Inlet Type BSP, Lever Type safety lever, Spindle Thread Size 5/8 In.-11, Reach Standard Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.