Shop CHICAGO PNEUMATIC
See all product information
Create Account
In-Line Oiler, 3/4 Inch BSP
- Mfr # 6158120500
- Zoro # G923294941
product price:
$
96.29
/ea
Key Features
Air Inlet (In.)
3/4 in
Max. Pressure (PSI)
260 psi
Type
BSP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6158120500
- Zoro #
- G923294941
- UPC #
- 15451715045
- Country of Origin
- United Kingdom
- Item
- Spare Parts
- Air Inlet (In.)
- 3/4 in
- Max. Pressure (PSI)
- 260 psi
- Type
- BSP
Description
Genuine Chicago Pneumatic OEM spare parts keep your equipment running smoothly and efficiently. Reduce downtime, boost productivity, and protect tool performance by choosing factory‐approved replacement components designed to last.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.