Shop CHICAGO PNEUMATIC
See all product information
Create Account
Manual Torque Wrench (Metric), 1/2 in, Torque (Min / Max) 40 - 155 ft.lb
- Mfr # CP8915E
- Zoro # G023295084
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2 in
Overall Length
19.49 in
Color
Black, Silver
Handle Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP8915E
- Zoro #
- G023295084
- UPC #
- 15451716677
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Wrench
- Color
- Black, Silver
- Handle Type
- Straight
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 19.49 in
Description
Chicago pneumatic torque wrenches are designed for long-lasting accuracy at up to 25,000 cycles at 4% according to ISO 6789 - 1: 2017. To ensure robustness, the fixed pear head ratchet has a 54 teeth mechanism for 6.6-degree increments. A non-intrusive audible signal is made when the torque is reached. Each torque wrench is delivered with a protective blow-molded case with ISO 6789 calibration certificate. The head ratchet is built with socket locking and a quick release system. The CP89 series is composed of 6 models from 1/4 to 1 Inch, from 5 Nm to 1,000 Nm / 50 inch-pound to 750 ft.lbs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.