Electronic Dial Torque Wrench

  • Mfr # ED-75i
  • Zoro # G923785913
product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Standards
MSME B107.4-2019
Primary Scale Increments
1 ft-lb
Rotation
Clockwise and Counterclockwise
Weight
2 lb
Extended Data Testing
Yes, NIST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-75i
Zoro #
G923785913
UPC #
850087173131
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Overall Width
3 in
Overall Length
11 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
Electronic Dial

Details

Standards
MSME B107.4-2019
Primary Scale Increments
1 ft-lb
Rotation
Clockwise and Counterclockwise
Weight
2 lb
Extended Data Testing
Yes, NIST
Clockwise Accuracy
1%
Measurement Type
SAE
Includes
Plastic Box
Ratcheting
No
Insulated
No
Visual/Audible Indicators
Audible Tone and LED Light Bar
Torque Range (in.-lbs.)
7.5 in-lb to 75.00 in-lb
Color
Black, Silver
Torque Range (Ft.-Lb.)
625 ft-lb to 6.25 ft-lb
Torque Increments
0.1 in-lb
Torque Range (Nm)
.85 N-m to 8.5 N-m
Item
Electronic Dial Torque Wrench
Handle Type
Ergomomic
Features
Electronic Dial
Finish
Chrome
Torque Adjustability
Adjustable
Head Type
Standard
Power Source
9V/4 AA
Counterclockwise Accuracy
+/-3%
Material
Steel
Maximum Torque
75 ft-lb
Minimum Torque
7.5 ft-lb
Voltage
9 V DC
Power Source - TS Only
9V/4 AA
Power Source - old
9V/4 AA
Shell Material
Steel
Wire Color
Black, Silver

Description

Electronic Dial Torque Wrench, Drive Size 1/4 in, .625 to 6.25 ft-lb, .85 to 8.5 N-m, 7.5 to 75.00 in-lb, 0.1 in-lb, Audible Tone and LED Light Bar, Ratcheting No, Torque Range (ft-lb) 625 ft-lb to 6.25 ft-lb, Torque Range (in.-lbs.) 7.5 in-lb to 75.00 in-lb, Torque Range (N-m) .85 N-m to 8.5 N-m, 11 in, Extended Data Testing Yes, NIST, Clockwise Accuracy 1 Percent, Counterclockwise Accuracy +/-3 Percent, SAE

Ratings & reviews