Electronic Dial Torque Wrench

  • Mfr # ED-50i
  • Zoro # G023785639
product price: 
$
577.99
/ea
Free Shipping & Returns

Key Features

Head Type
Standard
Weight
2 lb
Torque Adjustability
Adjustable
Overall Width
3 in
Handle Type
Ergomomic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED-50i
Zoro #
G023785639
UPC #
850087173124
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Length
11 in
Drive Size
1/4 in
Wire Rope Length
11 in
Length
11 in
Fits Chest Size
Electronic Dial

Details

Head Type
Standard
Weight
2 lb
Torque Adjustability
Adjustable
Handle Type
Ergomomic
Includes
Plastic Box
Standards
MSME B107.4-2019
Extended Data Testing
Yes, NIST
Torque Increments
0.1 in-lb
Item
Electronic Dial Torque Wrench
Color
Black, Silver
Torque Range (in.-lbs.)
5 in-lb to 50.00 in-lb
Torque Range (Nm)
.56 N-m to 5.6 N-m
Torque Range (Ft.-Lb.)
42 ft-lb to 4.2 ft-lb
Counterclockwise Accuracy
+/-3%
Ratcheting
No
Insulated
No
Power Source
9V/4 AA
Clockwise Accuracy
1%
Features
Electronic Dial
Measurement Type
SAE
Material
Steel
Visual/Audible Indicators
Audible Tone and LED Light Bar
Primary Scale Increments
1 ft-lb
Finish
Chrome
Rotation
Clockwise and Counterclockwise
Minimum Torque
50 ft-lb
Maximum Torque
50 ft-lb
Voltage
9 V DC
Power Source - TS Only
9V/4 AA
Power Source - old
9V/4 AA
Shell Material
Steel
Wire Color
Black, Silver

Description

Electronic Dial Torque Wrench, Drive Size 1/4 in, .42-4.2 ft-lb, .56 to 5.6 N-m, 5 to 50.00 in-lb, 0.1 in-lb, Audible Tone and LED Light Bar, Ratcheting No, Torque Range (ft-lb) 42 ft-lb to 4.2 ft-lb, Torque Range (in.-lbs.) 5 in-lb to 50.00 in-lb, Torque Range (N-m) .56 N-m to 5.6 N-m, 11 in, Extended Data Testing Yes, NIST, Clockwise Accuracy 1 Percent, Counterclockwise Accuracy +/-3 Percent, SAE

Ratings & reviews