Zoro Homepage

Oil-Free Scroll, 20 HP, 145 psi, 460V

  • Mfr # SPR20 145PSI

  • Zoro # G5112847


product price: $22,744.99
/ea
Item requires special delivery charges. A $480.00 per item surcharge will be applied.

Key Features

Voltage
460V
Max. Pressure
145 PSI
Free Air CFM @ 90 PSI - Air Compressor
1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR20 145PSI
Zoro #
G5112847
UPC #
-
Country of Origin
Belgium

Details

Item
Oil-Free Scroll
Voltage
460V
Max. Pressure
145 PSI
Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Oil-Free Scroll,20 HP,145 psi,460V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.