Shop PERFORMANCE TOOL
See all product information
Create Account
50' Air Hose Reel, 300 PSI 3/8 in. Hose, Brass Valve, Wall Mount
- Mfr # M610
- Zoro # G723311282
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
750 psi
Hose Inside Dia.
0.375 in
Overall Height
12.687 in
Overall Width
10.625 in
Hose Color
Blue, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M610
- Zoro #
- G723311282
- UPC #
- 39564506109
- Country of Origin
- China
- Item
- Air Hose Reel
- Max. Pressure
- 750 psi
- Hose Color
- Blue, Yellow
- Hose Material
- PVC
- Housing Material
- Steel
Dimensions
- Hose Inside Dia.
- 0.375 in
- Overall Height
- 12.687 in
- Hose Length
- 50 ft
- Overall Width
- 10.625 in
Description
Performance Tool M610 air hose reel with 50-Foot air hose. 50-Foot 300 PSI 3/8-Inch air hose. All brass 1/4-Inch NPT 360-Degree swivel valve. Mounts to ceiling, wall or floor. Easy crank handle with spring tension brake. Steel frame with baked enamel finish. Reel can hold up to 100-Feet of 3/8-Inch hose.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.