Zoro Homepage

Pneumatic Nut Runner, Drive Size 3/4"

  • Mfr # CP6613

  • Zoro # G4447084


product price: $5,953.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in Square
Torque Range Soft Draw
236 to 960 ft.-lb.
Drive System
Reverse
Free Speed
20 RPM
CFM @ Full Load
48.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP6613
Zoro #
G4447084
UPC #
015451775100
Country of Origin
Hungary

Dimensions

Drive Size
3/4 in Square
Head Width
2 7/8 in
Overall Length
10 in
Min. Hose Size
1/2 in
Head Height
1 3/8 in

Details

Torque Range Soft Draw
236 to 960 ft.-lb.
Drive System
Reverse
Free Speed
20 RPM
CFM @ Full Load
48.0
Air Inlet
3/8 in NPT
Base to Top
8-11/32"
Throttle
Trigger
Item
Nutrunner
Required Pressure
20 to 90 psi
Reaction Bar
Yes
Max. Torque
960 ft-lb
Noise Level
90 dB
Air Consumption
48 cfm
Exhaust Location
Bottom
Retainer Type
Through Hole
Tool Weight
10.1 lb
Reversible
Yes
Side to Center
1 1/4 in
Housing Material
Steel
Throttle Type
Variable-Speed Trigger
Vibration Level
Less Than 2.5 m/sq sec
Min. Air Pressure
28 psi
Max. Air Pressure
91 psi
Torque Range
236 to 960 ft-lb
Handle Material
Aluminum
Fastening Torque
960 ft-lb
Air Pressure
90 psi
Standards
2006/42/EC (17/05/2006), EN ISO 11148-6:2013, ISO 15744
Duty Rating
Industrial Duty
Power Source
Air Powered
Clutch Style
Air Shut Off
Handle Type
Pistol Grip
Includes
Reaction Arm

Description

Nutrunner, Drive Size 3/4 in, Torque Range 236 to 960 ft-lb, Max. Torque 960 ft-lb, Free Speed 20 RPM, Air Pressure 90 psi, Air Consumption 48 cfm, Power Source Air-Powered, Max. Air Pressure 91 psi, Min. Air Pressure 28 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating Industrial Duty, Air Inlet 3/8 in NPT, Handle Type Pistol-Grip, Handle Material Aluminum, Housing Material Steel, Overall Length 10 in, Fastening Torque 960 ft-lb, Reversible Yes, Tool Weight 10.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.