Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet, 1/4 in, NPT, 3/8 in Square

  • Mfr # CP886

  • Zoro # G411420265


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Free Speed
160 RPM
Features
Compact Head Design for Improved Access in Tight Places, Easy Grip Reverse for Simple Directional Changes
Air Pressure
91 psi
Min. Air Pressure
90 psi
Air Inlet
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP886
Zoro #
G411420265
UPC #
015451404161
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
3/8 in
Drive Size
3/8 in Square
Overall Length
10 6/25 in

Details

Free Speed
160 RPM
Features
Compact Head Design for Improved Access in Tight Places, Easy Grip Reverse for Simple Directional Changes
Air Pressure
91 psi
Min. Air Pressure
90 psi
Item
Air Ratchet Wrench
Air Inlet
1/4 in
Tool Weight
2.62 lb
Duty Rating
General Duty
Standards
CE
Retainer Type
Ball Detent
Air Consumption
17 cfm
Includes
Air Ratchet Wrench Tool
Max. Air Pressure
91 psi
Power Source
Air Powered
Fastening Torque
50 ft-lb

Description

Ratchet, Air-Powered, Air Consumption 17 cfm, Air Inlet 1/4 in NPT, Air Pressure 91 psi, Max. Air Pressure 91 psi, Min. Air Pressure 90 psi, Min. Hose Size 3/8 in, Exhaust Location Not Applicable, Drive Size 3/8 in, Retainer Type Ball Detent, Free Speed 160 RPM, Fastening Torque 50 ft-lb, Duty Rating General Duty, Tool Brand Chicago Pneumatic, Overall Length 10 1/4 in, Side to Center Not Applicable, Standards CE, Tool Weight 2.62 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.