Shop VEVOR
See all product information
Create Account
Air Impact Wrench 1/2" Square Drive 880ft-lbs Nut-busting Torque 90-120PSI
- Mfr # BZD241071871
- Zoro # G323371785
product price:Â
$
84.89
/ea
Key Features
Width
9.26 in
Max. Breaking Strength
2 T (4,400 lb)
Overall Length
9.26 in
Square Drive Size
6 x 6 in (15 x 15 cm)
Housing Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BZD241071871
- Zoro #
- G323371785
- UPC #
- 631384466962
- Country of Origin
- China
- Item
- Cargo Net
- Max. Breaking Strength
- 2 T (4,400 lb)
- Housing Material
- Polyester
- Capacity
- 500 kg (1,100 lbs)
Dimensions
- Width
- 9.26 in
- Overall Length
- 9.26 in
- Square Drive Size
- 6 x 6 in (15 x 15 cm)
- Height
- 12.8 in
Description
VEVOR Cargo Net with Mesh, 8' x 6.7' Cargo Net for Pickup Truck Bed, Heavy Duty Cargo Nets with Cam Buckles & S-Hooks & Cross Strap, Truck Bed Cargo Net for Trailer SUV Jeeps(96" x 80")
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.