Right Angle Air Die Grinder, 1/4 in Collet, 1/4 in NPT, Spndl Lock, 0.34 HP, 23,000 RPM, 20PK
- Mfr # CP7406-CTN
- Zoro # G623744210
product price:
$
4,254.99
/pk of 20, $212.75/ea
Free Shipping & Returns
Key Features
Collet Max Capacity
1/4 (6.4 mm)
Angle Type
90
Material
Composite
Width
3.94 in
Length
6.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP7406-CTN
- Zoro #
- G623744210
- UPC #
- 015451815172
- Country of Origin
- Taiwan, Province of China
- Collet Max Capacity
- 1/4 (6.4 mm)
- Angle Type
- 90
- Item
- Die Grinder
- Material
- Composite
- Includes
- Air Die Grinder Tool, 1/4 in Collet (x1), 6 mm Collet (x1), Spanner, Technical Documentations
- Max Power (hp)
- 0.34
- Air Inlet Gender
- Female
- Color
- Black,Red
- Air Pressure
- 90 psi
- Air Inlet Thread Type
- NPT
- Handle Type
- Straight
- Starting System
- Safety Lever
- Free Speed
- 23000
- Sound Power
- 89.1 dB(A)
- Vibration
- 17.7 ft/s²
- Min Hose Dia Inch
- 0.38 in
- Sound Pressure
- 78.1 dB(A)
- Air Consumption at Free Speed
- 2.8 cfm
- Air Consumption at Load
- 2.1 cfm
Dimensions
- Width
- 3.94 in
- Length
- 6.42 in
- Depth
- 3.62
- Air Inlet Thread Size (in)
- 0.25
Description
Designed for body shop and MRO applications, the CP74 series with its spindle lock system offers easiness to the operator to change carbide burrs by only using one wrench. Thanks to its different heads (short & long straight, 120°, 90°), the CP74 series offers high application coverage. Its surface grip and its composite housing provide comfort day-to-day to the operator. This model belongs to the CP74 series composed of 7 models: 2 x short straight, 2 x long straight, 120°, 90° and a kit.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.