Shop CHICAGO PNEUMATIC
See all product information
Create Account
Right Angle Air Grinder, 5 in, 5/8-11 UNC, 3/8 in BSP, 2.41 HP, 12,000 RPM
- Mfr # CP3650-120AB5
- Zoro # G923294972
product price:Â
$
1,798.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.74 in
Free Speed
12,000 rpm
Lever Type
90 deg
Wheel Size Capacity
5 in
Air Pressure
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3650-120AB5
- Zoro #
- G923294972
- UPC #
- 15451795399
- Country of Origin
- Hungary
- Item
- Angle Grinder
- Free Speed
- 12,000 rpm
- Lever Type
- 90 deg
- Air Pressure
- 90 psi
- Air Inlet Gender
- Female
- Max Power
- 2.41 hp
- Handle Type
- Straight
- Starting System
- Safety Lever
- Housing Material
- Aluminium, Composite over-sleeve
- Color
- Black, Red
- Air Inlet Thread Type
- BSP
Dimensions
- Overall Length
- 9.74 in
- Wheel Size Capacity
- 5 in
- Air Inlet Thread Size
- 3/8 in
- Min. Hose Size
- 0.5 in
- Width
- 5.51 in
- Height
- 4.02 in
- Spindle Thread Size
- 5/8-11 UNC
Description
In heavy-duty industrial applications, the CP3650 series is a powerful and durable tool, combining quality and value. This grinder ensures sustainable productivity with a 1800W governed motor and extended maintenance intervals. With +25% improved robustness and exceptional bevel gear life, it prioritizes operator safety and comfort through enhanced ergonomics, while achieving a 7% carbon footprint reduction. The innovative CP3650 series delivers sustainable productivity without compromising on operator safety and wellbeing. Refer to the exploded view for an overview of included accessories.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.