Shop CHICAGO PNEUMATIC
See all product information
Create Account
Right Angle Air Grinder, 7 in, Hex, Rotative Guard, Spindle Lock, 1/2 in BSP, 2.82 HP, 8,500 RPM
- Mfr # CP3850-85AH7VE
- Zoro # G623295026
product price:
$
1,971.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13.39 in
Free Speed
8,500 rpm
Air Inlet Thread Type
BSP
Lever Type
90 deg
Sound Pressure Level
87 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3850-85AH7VE
- Zoro #
- G623295026
- UPC #
- 15451699833
- Country of Origin
- Hungary
- Item
- Angle Grinder
- Free Speed
- 8,500 rpm
- Air Inlet Thread Type
- BSP
- Lever Type
- 90 deg
- Sound Pressure Level
- 87 dBA
- Max Power
- 2.82 hp
- Color
- Black, Red
- Air Consumption at Free Speed (cfm)
- 36 cfm
- Air Consumption at Load
- 76 cfm
- Starting System
- Safety Lever
- Housing Material
- Aluminium
- Spindle Thread Type
- Hex
- Air Inlet Gender
- Female
- Air Pressure
- 90 psi
- Handle Type
- Straight
Dimensions
- Overall Length
- 13.39 in
- Air Inlet Thread Size
- 1/2 in
- Min. Hose Size
- 0.63 in
- Wheel Size Capacity
- 7 in
Description
The CP3850 Series angle grinder is a rugged and durable tool with a regulated 2.8 hp (2100 W) motor and a free speed of 6,500 to 8,500 rpm. Designed for rough industrial use such as grinding, cutting, contouring, deburring, and weld cleaning, it offers ergonomic handling due to its curved design. A 360 deg exhaust muffler, a multi-position guard and a spindle lock button ensure comfort and safety. Available in 11-models for 7” and 9” wheels and pads. Possibility to select tools with 5/8-11' or Hex spindle thread.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.