Right Angle Air Sander, 3 in, 1/4-20 UNC, 1/4 in NPT, 0.5 HP, 18,000 RPM
- Mfr # CP3019-18AF
- Zoro # G423295257
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
CFM @ Full Load
19 cfm
Free Speed
18,000 rpm
Overall Length
6.54 in
Min. Hose Size
0.31 in
Air Pressure
90 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3019-18AF
- Zoro #
- G423295257
- UPC #
- 15451617455
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 6.54 in
- Min. Hose Size
- 0.31 in
- Size
- 3 in
- Depth
- 2.32 in
- Air Inlet Thread Size
- 1/4 in
Details
- Item
- Angle Sander
- CFM @ Full Load
- 19 cfm
- Free Speed
- 18,000 rpm
- Air Pressure
- 90 psi
- Housing Material
- Aluminum, Composite Over-sleeve
- Max Power
- 0.5 hp
- Color
- Red, Black, Silver
- Handle Type
- Straight
- Air Inlet Thread Type
- NPT
- Air Inlet Gender
- Female
- Output Spindle Thread
- 1/4-20 UNC
- Starting System
- Safety Lever
- Lever Type
- 90 deg
Description
The CP3019 3" (75 mm) pneumatic rotary angle sander is designed with compactness and durability in mind. It is equipped with a very durable bevel gear and a powerful 0.5 hp (375W) motor that perfectly meets the requirements of industrial finishing operations. Available in 2 versions: 12,000 rpm and /20,000 rpm.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.