Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp

  • Mfr # CP3030-325R
  • Zoro # G8489397
product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP3030-325R
Zoro #
G8489397
UPC #
015451687908
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 1/8 in
Min. Hose Size
3/8 in
Right Angle Length
2 1/2 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
6 1/8 in
Length
6 1/8 in
Fits Chest Size
Easy maintenance, High precision, Lightweight and Ergonomic

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Right Angle
Includes
Wrenches
Handle Material
Composite
Characteristics
Compact, Ergonomic, Gearless, Lightweight
Variable Speed
Yes
Duty
Heavy Duty
Bearing Type
Ball
CFM @ Full Load
17.0
Average CFM @ 15 Second Run Time
4.2
Throttle
Safety Lever
Grinder Orientation
7 Degree Angle
Collet
1/4 in
Tool Weight
1.13 lb
Standards
ISO-28927-12
Application
Ideal for Smoothing Rough Surfaces on the Face of a Workpiece, Use in Metal Fabrication Applications With Either Carbide Burs or Mounted Grinding Stones
Features
Easy maintenance, High precision, Lightweight and Ergonomic
Minimum Speed
25,000 RPM
Air Consumption
17 cfm
Switch Type
Safety Lever
Tool Style
Right Angle
Safety Features
Safety Lever
Air Pressure
90 psi
Grip Style
Barrel Grip
Vibration Level
2.5 m/sq sec
Accessory Free Tool Change
No
Kit Contents
(1) Bare Tool
Series
CP3030-R Series
Switch Location
Top
Power Source
Air Powered
Exhaust Location
Rear
Air Inlet Type
NPT
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
25,000 RPM
Speed - Maximum
25,000 RPM
Robot Mounting Components Included
Tool Only
Tool Life
Long Lasting
Tool Series
CP3030-R
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation 7 Degree Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes Wrenches, Grip Style Barrel Grip, Safety Features Safety Lever, Switch Location Top, Power Source Air Powered

Ratings & reviews