Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor w/Air Dryer

  • Mfr # QRS 15 HPD

  • Zoro # G3441317


product price: $14,776.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
15.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 15 HPD
Zoro #
G3441317
UPC #
-
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
120 gal
Tank Size
120 gal.
Overall Length
76.8 in
Overall Height
57.8 in
Overall Depth
28.3 in
Size
120 Gallon
Air Tank Size
132 gal
Outlet Size
1/2 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
Yes
HP - Air Compressor
15.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
55.9
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
132 psi
Tank Style - Air Compressor
Horizontal
ASME Tank
Yes
Ambient Temp. Range
33 Degrees to 104 Degrees F
Free Air CFM @ Max. Pressure
4
Voltage
460V AC
dBA @ 3 Feet
69
Max. Pressure
132 PSI
Full Load Amps
33.59/30.37/15.19
Refrigerant
R-134a
Tank Type
Horizontal
HP
15
Item
Rotary Screw Air Compressor w/Air Dryer
Motor RPM
3,540 RPM
Phase
3-Phase
Duty
Continuous
Standards
CSA Approved, cUL Listed, UL Listed
Input Voltage
208 to 230V AC, 460V AC
Output Power
15 hp
Maximum Speed
3,540 RPM
Outlet Gender
Female
Free Air Flow Rate @ Maximum Pressure
49.2 cfm
Enclosure Rating
NEMA 1
Air Tank Style
Horizontal
Enclosure Type
Totally Enclosed
Duty Cycle
Continuous
Outlet Type
NPT
Control Type
Automatic On/Off
Maximum Operating Pressure
132 psi
Current Rating
33.59/30.37/15.19 A
Sound Level
69 dBA
Pump Type
Rotary Screw

Description

Rotary Screw Air Compressor w/Air Dryer, Air Tank Style Horizontal, Output Power 15 hp, Free Air Flow Rate @ Maximum Pressure 49.2 cfm, Maximum Operating Pressure 132 psi, Air Tank Size 132 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included Yes, Pump Type Rotary Screw, Current Rating 33.59/30.37/15.19 A, Maximum Speed 3,540 RPM, Duty Cycle Continuous, Sound Level 69 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.