Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Die Grinder, 1/4 in Collet, Ext, 3/8 in BSP, 0.8 HP, 15,000 RPM
- Mfr # CP3109-15
- Zoro # G123295243
product price:Â
$
1,099.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.74 in
Free Speed
15,000 rpm
Air Inlet Gender
Female
Max Power
0.8 hp
Lever Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3109-15
- Zoro #
- G123295243
- UPC #
- 15451617851
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 8.74 in
- Air Inlet Thread Size
- 3/8 in
- Min. Hose Size
- 0.38 in
Details
- Item
- Die Grinder
- Free Speed
- 15,000 rpm
- Air Inlet Gender
- Female
- Max Power
- 0.8 hp
- Lever Type
- Straight
- Air Consumption at Load
- 31 cfm
- Air Inlet Thread Type
- BSP
- Housing Material
- Aluminium, Composite over-sleeve
- Collet Max Capacity
- 1/4 in
- Air Pressure
- 90 psi
- Starting System
- Safety Lever
- Handle Type
- Straight
- Color
- Red, Black
Description
The CP3109 Series - pneumatic Straight Die Grinders - meets the intensive needs of grinding, contouring, deburring, and cleaning with carbide burrs, mounted points, abrasive wheels, and flap wheels. It has a 6.35 mm (1/4') or CNOMO capacity collet with a very durable bevel gear and a powerful 0.8 hp (600 W) motor. The range consists of 18 models, straight or straight extended housing collet spindle with 4 free speed options from 15,000 to 28,000 rotations per minute.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.