Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Screwdriver, 1/4 in, Hex, Rev, Ball Clutch, Quick Change, Torque 1.2 ft.lb, 1,500 RPM
- Mfr # CP2824
- Zoro # G423295295
product price:Â
$
1,237.99
/ea
Free Shipping & Returns
Key Features
Item - Air Screwdrivers
Screwdriver
Free Speed
1,500 rpm
Air Inlet Thread Size
1/4 in
Output Drive Type
Hex
Handle Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP2824
- Zoro #
- G423295295
- UPC #
- 15451795535
- Country of Origin
- Hungary
- Item - Air Screwdrivers
- Screwdriver
- Free Speed
- 1,500 rpm
- Output Drive Type
- Hex
- Handle Type
- Straight
- Color
- Black, Red
- Shank Material
- Aluminum
- Clutch Housing
- Steel
- Starting System
- Lever
- Air Pressure
- 90 psi
- Air Inlet Thread Type
- BSP
- Output Retainer Type
- Quick Change
- Air Inlet Gender
- Female
Dimensions
- Air Inlet Thread Size
- 1/4 in
- Depth
- 1.1 in
- Overall Length
- 8.74 in
- Drive Size
- 1/4 in
- Width
- 1.1 in
Description
The CP28 series shut-off pneumatic screwdriver has a high robustness with an aluminum body. Designed for heavy-duty applications. It has a speed of 1100 rpm and offers a tightening torque up to 3.17 ft.lb/4.3 Nm for the CP2814. CP2824 offers a speed of 1500 rpm and a tightening torque up to 0.5 ft.lb/1.6 Nm. Good handling is ensured thanks to its convenient progressive trigger and one-hand reverse button.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.