Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Impact Screwdriver, 1/4 in, Hex, Rev, Impact, Torque 15.5 ft.lb, 10,000 RPM
- Mfr # CP2136
- Zoro # G323295098
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Item - Air Screwdrivers
Impact Screwdriver
Clutch Type - Air Screwdriver
Impact Clutch (Rocking Dog)
Free Speed
10,000 rpm
Sound Power Level
100 dBA
Color
Red, Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP2136
- Zoro #
- G323295098
- UPC #
- 15451707897
- Country of Origin
- Taiwan, Province of China
- Item - Air Screwdrivers
- Impact Screwdriver
- Clutch Type - Air Screwdriver
- Impact Clutch (Rocking Dog)
- Free Speed
- 10,000 rpm
- Sound Power Level
- 100 dBA
- Color
- Red, Black
- Starting System
- Lever
- Output Retainer Type
- Quick Change
- Shank Material
- Aluminum
- Air Consumption at Free Speed (cfm)
- 8.8 cfm
- Air Inlet Thread Type
- NPT
- Handle Type
- Straight
- Output Drive Type
- Hex
- Sound Pressure Level
- 89 dBA
- Clutch Housing
- Aluminum
- Vibration Level
- 24.3 ft/s² (7.4 m/s²)
- Air Inlet Gender
- Female
- Air Pressure
- 90 psi
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 7.28 in
- Air Inlet Thread Size
- 1/4 in
- Depth
- 1.97 in
Description
The CP2136 is a 1/4 Inch hex impact screwdriver with Quick Change. Perfectly suitable for various MRO applications, it can reach a speed of 10,000 RPM. Designed with a reversible button, starting lever and a power regulator, it offers greater ease of use for the operator. Suspension bail included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.