Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Screwdriver, 1/4 in, Hex, Rev, Cushion, 1/4 in NPT, Torque 3.7 ft.lb, 1,800 RPM
- Mfr # CP782
- Zoro # G023294698
product price:Â
$
650.99
/ea
Free Shipping & Returns
Key Features
Item - Air Screwdrivers
Cushion Screwdriver
Clutch Type - Air Screwdriver
Cushion Clutch
Free Speed
1,800 rpm
Air Pressure
90 psi
Handle Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP782
- Zoro #
- G023294698
- UPC #
- 15451510473
- Country of Origin
- Japan
- Item - Air Screwdrivers
- Cushion Screwdriver
- Clutch Type - Air Screwdriver
- Cushion Clutch
- Free Speed
- 1,800 rpm
- Air Pressure
- 90 psi
- Handle Type
- Straight
- Air Consumption at Free Speed (cfm)
- 16 cfm
- Air Inlet Gender
- Female
- Air Inlet Thread Type
- NPT
- Color
- Silver, Black
- Output Drive Type
- Hex
- Clutch Housing
- Steel
- Output Retainer Type
- Quick Change
- Shank Material
- Aluminum
- Sound Power Level
- 104.9 dBA
- Starting System
- Lever
- Sound Pressure Level
- 93.9 dBA
Dimensions
- Drive Size
- 1/4 in
- Air Inlet Thread Size
- 1/4 in
- Overall Length
- 9.65 in
Description
The CP782/CP783 Series are 1/4 Inch hex Quick Change straight cushion clutch screwdrivers designed for fastening operations. They feature a rugged aluminum body and steel clutch housing for durability while also being comfortable with their external clutch adjustment and lightweight. Available in 2 torque levels: Medium torque (CP783) and high torque (CP782).
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.