Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Screwdriver, 1/4 in, Hex, Rev, Cushion, Quick Change, Torque 4.4 ft.lb, 1,300 RPM
- Mfr # CP2828
- Zoro # G823297240
product price:Â
$
1,245.99
/ea
Free Shipping & Returns
Key Features
Item - Air Screwdrivers
Screwdriver
Free Speed
1,300 rpm
Clutch Housing
Steel
Color
Black, Red
Width
1.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP2828
- Zoro #
- G823297240
- UPC #
- 15451795528
- Country of Origin
- Hungary
Dimensions
- Width
- 1.46 in
- Air Inlet Thread Size
- 1/4 in
- Drive Size
- 1/4 in
- Depth
- 1.46 in
- Overall Length
- 9.84 in
Details
- Item - Air Screwdrivers
- Screwdriver
- Free Speed
- 1,300 rpm
- Clutch Housing
- Steel
- Color
- Black, Red
- Output Retainer Type
- Quick Change
- Air Inlet Thread Type
- BSP
- Shank Material
- Aluminum
- Output Drive Type
- Hex
- Starting System
- Lever
- Air Pressure
- 90 psi
- Handle Type
- Straight
- Air Inlet Gender
- Female
Description
The CP28 Series cushion clutch is 1/4 Inch hex pistol cushion clutch screwdriver designed for your heavy-duty applications. Well-balanced and lightweight design based on rugged aluminum housing with a comfortable rubber grip to ensure operator comfort. Available in 2 free speed levels: 950 rpm CP2812 and 1300 rpm CP2822.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.