Straight Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 12,000 rpm, 1.2 hp

  • Mfr # CP3119-12ES3X

  • Zoro # G4140949


product price:  $1,330.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13 3/8 in
Air Inlet
3/8 in
Horsepower
1.2 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP3119-12ES3X
Zoro #
G4140949
UPC #
015451693015
Country of Origin
Hungary

Dimensions

Overall Length
13 3/8 in
Min. Hose Size
3/8 in
Spindle Thread Size
1/2"-13
Wheel Diameter
3 in
Air Inlet Connection Size
3/8 in

Details

Item
Angle Grinder
Air Inlet
3/8 in
Horsepower
1.2 hp
Free Speed
12,000 rpm
Max. Speed
12,000 RPM
Grinder Type
Straight
Grinder Orientation
Straight
Housing Material
Steel
Throttle
Safety Lever
CFM @ Full Load
33.92
Handle Material
Rubber Grip
Duty
Heavy Duty
Lever Type
Safety Lever
Tool Weight
3.7 lb
Exhaust Location
Rear
Air Consumption
34 cfm
Power Source
Air Powered
Safety Features
Streamlined Safety Lever

Description

Angle Grinder, Wheel Diameter 3 in, Horsepower 1.2 hp, Max. Speed 12,000 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety Lever, Spindle Thread Size 1/2 In.-13, Duty Heavy Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.