Shop CHICAGO PNEUMATIC

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp

  • Mfr # CP3000-330R
  • Zoro # G6483881

product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 7/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
30,000 RPM
Max. Speed
30,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP3000-330R
Zoro #
G6483881
UPC #
015451687892
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 7/8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
5 7/8 in
Length
5 7/8 in
Fits Chest Size
High Precision, Operator Comfort

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
30,000 RPM
Max. Speed
30,000 RPM
Grinder Type
Straight
Includes
Wrenches
Handle Material
Composite
Characteristics
Compact, Ergonomic, Lightweight, Streamlined
Collet
1/4 in
Throttle
Safety Lever
Bearing Type
Ball
Duty
Heavy Duty
CFM @ Full Load
19.0
Variable Speed
Yes
Average CFM @ 15 Second Run Time
4.75
Grinder Orientation
Straight
Tool Weight
0.86 lb
Application
Deburring, Die Contouring, Light Chamfering
Standards
EN ISO 11148-9:2012
Features
High Precision, Operator Comfort
Safety Features
Streamlined Safety Lever
Air Pressure
90 psi
Minimum Speed
30,000 RPM
Accessory Free Tool Change
No
Switch Type
Safety Lever
Power Source
Air Powered
Series
CP3000 Series
Air Inlet Type
NPT
Grip Style
Barrel Grip
Kit Contents
(1) Bare Tool
Switch Location
Top
Vibration Level
2.5 m/sq sec
Air Consumption
19 cfm
Exhaust Location
Rear
Tool Style
Right Angle
Air Inlet Gender
Female
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Maximum
30,000 RPM
Robot Mounting Components Included
Tool Only
Tool Series
CP3000
Speed - Minimum
30,000 RPM
Tool Life
Ultra Durable
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 30,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Right Angle, Kit Contents (1) Bare Tool, Includes Wrenches, Grip Style Barrel Grip, Safety Features Streamlined Safety Lever, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.