Shop CHICAGO PNEUMATIC

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 30,000 RPM, 0.3 hp

  • Mfr # CP876

  • Zoro # G3619655


product price:  $95.99
/ea

Key Features

Overall Length
4 3/4 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
30,000 RPM
Max. Speed
30,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP876
Zoro #
G3619655
UPC #
015451394899
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 3/4 in
Min. Hose Size
0.38 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Width (in)
3.94 in
Spindle Thread Size
0.25 in
Hose Size - Minimum
3/8 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Free Speed
30,000 RPM
Max. Speed
30,000 RPM
Grinder Type
Straight
Includes
1/4 in Collet, 6mm Collet
Throttle
Lever
Grinder Orientation
Straight
CFM @ Full Load
24 cfm
Characteristics
High Speed
Collet
1/4 in
Bearing Type
Ball
Handle Material
Aluminum
Average CFM @ 15 Second Run Time
12.0
Variable Speed
Yes
Duty
Medium Duty
Tool Weight
0.75 lb
Application
General Maintenance Application
Features
Compact and Lightweight
Standards
ISO-28927-12
Air Inlet Type
NPT
Minimum Speed
30,000 RPM
Kit Contents
(1) Bare Tool
Exhaust Location
Front
Tool Style
Straight
Switch Location
Bottom
Air Consumption
24 cfm
Power Source
Air Powered
Air Pressure
90 psi
Vibration Level
2.5 m/sq sec
Air Inlet Gender
Female
Angle Type
Straight
Color
Red, Black
Sound Pressure (dB(A))
101.3 dB
Air Consumption at Free Speed (cfm)
23 cfm
Housing Material
Aluminum, Composite Over-sleeve
Starting System
Safety Lever
Handle Type
Straight
Sound Power (dB(A))
112.3 dB
Robot Mounting Components Included
Tool Only
Speed - Maximum
30,000 RPM
Tool Life
Long Lasting
Frequency of Use
Maintenance to Light Production
Speed - Minimum
30,000 RPM

Description

Die Grinder, Duty Medium Duty, Horsepower 0.3 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 30,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/4 in Collet, 6mm Collet, Switch Location Bottom, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.