Shop PFERD
See all product information
Create Account
Angle Air Grinder, PWAS 4/200 HV, throttle lever, rear exhaust, 20,000 RPM
Mfr # 90524
Zoro # G615554674
product price:Â $1,739.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8.07 in
Max. Speed
20,000 RPM
Grinder Type
Angle
Width
1.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 90524
- Zoro #
- G615554674
- UPC #
- 97758905244
- Country of Origin
- Germany
Dimensions
- Overall Length
- 8.07 in
- Width
- 1.54 in
Details
- Max. Speed
- 20,000 RPM
- Grinder Type
- Angle
Description
The drive is equipped with a collet mounting for mounted products. The exhaust air flow of the air grinder is at the back. Thanks to its low angle head height, the air grinder is ideal for working in hard-to-reach areas. It has to be used with oil. Due to the lever valve, the drive has a dead man's switch.
- Safe working using dead man's switch.
- No dust turbulence on the workpiece side.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.