Shop INGERSOLL-RAND
See all product information
Create Account
Flat Chipping Hammer Chisel Steel 12"L H
- Mfr # HH1-214F-12
- Zoro # G923396768
product price:Â
$
35.99
/ea
Key Features
Compatible Product Type
Chipping Hammer
Compatible Manufacturer Part Number
1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
Collar Type
Oval
Shank Size
0.6 in
Includes
(15) Chipping Hammer Chisel Steels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HH1-214F-12
- Zoro #
- G923396768
- UPC #
- 3663836070790
- Country of Origin
- China
Dimensions
- Shank Size
- 0.6 in
- Tip Width
- 1 in
- Overall Length
- 12 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Compatible Product Type
- Chipping Hammer
- Compatible Manufacturer Part Number
- 1A1SA, 2A1SA, 2DA1SA, 3A1SA, 3DA1SA, 4A1SA, 4DA1SA
- Collar Type
- Oval
- Includes
- (15) Chipping Hammer Chisel Steels
- Point Type
- Flat Chisel
- Material
- Steel
- Cutting Application
- Chipping, Demolition
- Shank Shape
- Hex
- Construction
- Shank Only
- Item
- Flat Chipping Hammer Chisel Steel 12"L Hex Shank Oval Collar
- Chisel Scaler Style
- Flat
- Shell Material
- Steel
Description
Flat Chipping Hammer Chisel Steel 12 In.L Hex Shank Oval Collar, Non-Sparking No, Shank Shape Hex, Shank Size 0.6 in, Shank Design Not Applicable, Overall Length 12 in, Material Steel, Point Type Flat Chisel, Chisel Scaler Style Flat, Cutting Application Chipping, Demolition, Includes (15) Chipping Hammer Chisel Steels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.