Shop CHICAGO PNEUMATIC

Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, Industrial, 20,000 rpm, 1/2 HP

  • Mfr # CP3019-20ES

  • Zoro # G4281755


product price:  $679.99
/ea
Free Shipping & Returns

Key Features

Overall Length
9.8"
Air Inlet
1/4" npt
Horsepower
1/2 hp
Free Speed
20,000 rpm
Grinder Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP3019-20ES
Zoro #
G4281755
UPC #
015451686086
Country of Origin
Hungary

Dimensions

Overall Length
9.8"
Min. Hose Size
5/16"

Details

Item
Pneumatic Grinder
Air Inlet
1/4" npt
Horsepower
1/2 hp
Free Speed
20,000 rpm
Grinder Type
Straight
CFM @ Full Load
18.02
Duty
Industrial
Throttle
Safety Lever
Handle Material
Composite
Collet
1/4"
Handle Type
In-Line

Description

Pneumatic Grinder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.