Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Bib Kit, Navy, L
Mfr # AG-12 -L
Zoro # G6347591
product price: $642.99
/ea
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Material FR Cotton Blend (88% Cotton, 12% Nylon)
- Inseam 31 1/4 in
Product Information
- Brand Chicago Protective Apparel
- MFR # AG-12 -L
- Zoro # G6347591
- UPC # 810881021199
- Country of Origin Multiple
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | L |
Tag Size | 38 x 31-1/4 |
Glove Size | 10 |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Details
Description
Arc Flash Clothing Kit, Blue, Size L, Fits Chest Size 44 in to 46 in, Fits Waist Size 36 in to 38 in, Inseam 31 1/4 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 2, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 10 in Leather Protector Gloves, 11 in Class 0 Rubber Gloves, Balaclava, Cap Bracket, Chin Cup, Ear Plugs, Face Shield, Glove and Gear Bag, Hard Cap, Jacket and Bib, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Grommet Apron, Yellow, 55 In. L, PK100 (45504)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, No Storage Permitted Sign, Landscape, L-14867 (OS-NS-P-710-L-14867)
- NOTRAX 4 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0534BL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, XL (AG-12 -XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-43-2XL)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- Chicago Protective Apparel Arc Flash & Flame-Resistant Clothing Kits