Shop All Arc Flash & Flame-Resistant Clothing Kits
Chicago Protective Apparel
Arc Flash Jacket and Bib Kit, Navy, XL
Mfr # AG-12 -XL
Zoro # G6347607
original price:
$738.99
12% off
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Arc Flash PPE Category 2
- ATPV Rating 12 cal/sq cm
- Inseam 32 in
- Material FR Cotton Blend (88% Cotton, 12% Nylon)
Product Information
- Brand Chicago Protective Apparel
- MFR # AG-12 -XL
- Zoro # G6347607
- UPC # 810881021205
- Country of Origin Multiple
- Category Arc Flash & Flame-Resistant Clothing Kits
Dimensions
Size | XL |
Tag Size | 42 x 32 |
Minimum Chest Size | 48 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 50 in |
Glove Size | 11 |
Details
Description
Arc Flash Clothing Kit, Blue, Size XL, Fits Chest Size 48 in to 50 in, Fits Waist Size 40 in to 42 in, Inseam 32 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 2, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 10 in Leather Protector Gloves, 11 in Class 0 Rubber Gloves, Balaclava, Cap Bracket, Chin Cup, Ear Plugs, Face Shield, Glove and Gear Bag, Hard Cap, Jacket and Bib, Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (KCC55082)
- BANNER STAKES Mgnetic Belt Barrier, Danger High Voltage (MH5010)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm Thickness, Vinyl, Powder-Free, L, 100 PK (IVPF46100)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, L (SA6608-40)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, M (AG-12 -M)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 3XL (AG-12 -3XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, L (AG-12 -L)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 3XL (AG12-CV-3XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, 4XL (AG12-CV-4XL-NG)
- CHICAGO PROTECTIVE APPAREL Arc Flash Protection Clothing Kit, M (AG12-CV-M-NG)
- Chicago Protective Apparel Arc Flash and Flame Resistant Clothing