Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Pant Kit, Navy, 3XL

  • Mfr # AG12-JP-3XL-8

  • Zoro # G409754068


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Navy
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Maximum Waist Size
52
Includes Face Shield
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-JP-3XL-8
Zoro #
G409754068
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Maximum Waist Size
52
Maximum Chest Size
58
Tag Size
3XL
Minimum Chest Size
56
Minimum Waist Size
50 in
Glove Size
8

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Face Shield
Yes
Includes Gloves
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
ATPV Rating
12 cal/sq cm
Includes Safety Glasses
Yes
Glove Material
Leather, Rubber
Includes Hood
Yes
Clothing Included
Jacket, Pants
Includes Glove Protectors
Yes
Standards
ASTM 1506
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Garment Material Trade Name
Ultrasoft
Visor Visibility Type
True Color
Includes Carrying Bag
Yes
Arc Flash PPE Category
3

Description

Arc Flash Jacket and Pant Kit, Navy, Size 3XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.