Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Pant Kit, Navy, M

  • Mfr # AG12-JP-M-12

  • Zoro # G409753856


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Navy
Clothing Included
Jacket, Pants
Includes Gloves
Yes
Visor Visibility Type
True Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-JP-M-12
Zoro #
G409753856
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Minimum Chest Size
40
Maximum Chest Size
36
Minimum Waist Size
34 in
Glove Size
12
Tag Size
M
Maximum Waist Size
42

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Clothing Included
Jacket, Pants
Includes Gloves
Yes
Visor Visibility Type
True Color
Standards
ASTM 1506
ATPV Rating
12 cal/sq cm
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Glove Material
Leather, Rubber
Includes Glove Protectors
Yes
Garment Material Trade Name
Ultrasoft
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Arc Flash PPE Category
3
Includes Hood
Yes
Includes Safety Glasses
Yes
Includes Face Shield
Yes
Includes Carrying Bag
Yes

Description

Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.