Shop CHICAGO PROTECTIVE APPAREL
See all product information
Create Account
Coverall, 10.8 cal/sq cm ATPV, S, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper
- Mfr # 605-IND-O-S
- Zoro # G6347354
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Size
S
Color
Orange
Fits Waist Size
30-32
Material
Flame-Retardant 100% Treated Cotton
Fits Chest Size
and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 605-IND-O-S
- Zoro #
- G6347354
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- S
- Fits Waist Size
- 30-32
- Fits Chest Size
- and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash
- Sleeve Length
- 32 1/4 in
- Maximum Chest Size
- 38 in
- Tag Size
- 32 x 32
- Minimum Chest Size
- 36 in
- Minimum Waist Size
- 30 in
- Maximum Waist Size
- 32 in
- Size - Body Type
- Regular
- Bottle Size
- S
- Size - Alpha
- S
Description
ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 38 in, Maximum Waist Size 32 in, Minimum Chest Size 36 in, Minimum Waist Size 30 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.