Chicago Protective Apparel

Flame Resistant Coverall, Navy Blue, Cotton Blend, L


original price: $101.99
1% off
new price: $99.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ATPV Rating 10.8 cal/sq cm
  • Gender Men's
  • Arc Flash PPE Category 2
  • Size L
  • Fits Waist Size 38-40
See all product information

Product Information

Dimensions

Size L
Fits Waist Size 38-40
Fits Chest Size 44 in to 46 in
Sleeve Length 33 3/4 in
Size - Body Type Regular
Maximum Chest Size 46 in
Minimum Waist Size 38 in
Maximum Waist Size 40 in
Tag Size 40 x 32
Minimum Chest Size 44 in

Details

Item Coverall
ATPV Rating 10.8 cal/sq cm
Gender Men's
Arc Flash PPE Category 2
Inseam 32 in
Color Navy
Material Flame-Retardant 100% Treated Cotton
Closure Type Zipper
Fabric Weight 9 oz
Standards EN ISO 11612
Number of Pockets 6
Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash
Cuff Style Hemmed
Number of Outside Pockets 3
Insulated for Cold Conditions No
Collar Style Stand-Up
Garment Material Trade Name Indura

Description

ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 46 in, Maximum Waist Size 40 in, Minimum Chest Size 44 in, Minimum Waist Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.